Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PX80 TL 2012

COMPARE

PX80 TL 2012

Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB

DODGE

Part # 010604

BDI # 239712

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.244

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs

Price Inventory : In stock
$ 183.45 / each QTY
E20M ELEMENT OMEGA 7300030M

COMPARE

E20M ELEMENT OMEGA 7300030M

Description
E20M ELEMENT OMEGA 7300030M ; 7300030M NON RETURNABLE

REXNORD

Part # 10287744

BDI # 18143307

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 7.244

Outside Diameter - Millimeter: 184
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 65
Coupling Type: Elastomeric Coupling
Torque: 260Nm
Width - Inch: 0

Price Inventory : Available to order
$ 191.51 / each QTY