Page 1 of 2

Next

Compare
LM328410-2

COMPARE

LM328410-2

Description
LM328410-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # LM328410-2

BDI # 1364334

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 7.375
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 187.325
Other Features: Light Medium Duty
Global Part Number GPN: 647319
Precision Class: Standard
Basic Number: LM328410

Price Inventory : In stock
$ 242.65 / each QTY
PX70 PARA-FLEX ELEMENT

COMPARE

PX70 PARA-FLEX ELEMENT

Description
PX70 PARA-FLEX ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011107

BDI # 239573

Features

Component: Element
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 131.04 / each QTY
PX70 PARA-FLEX ELEMENT CORDLESS

COMPARE

PX70 PARA-FLEX ELEMENT CORDLESS

Description
PX70 PARA-FLEX ELEMENT CORDLESS ; NON RETURNABLE

DODGE

Part # 011287

BDI # 239810

Features

Component: Element
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
$ 116.83 / each QTY
E7

COMPARE

E7

Description
E7 COUPLING ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E7

BDI # 608674

Features

Component: Element
Width - Millimeter: 80.975
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1966In-Lbs
Width - Inch: 3.188

Price Inventory : Available to order
$ 119.23 / each QTY
GEZ 412 ES

COMPARE

GEZ 412 ES

Description
GEZ 412 ES SPHERICAL PLAIN BEARING ; 4-3/4" ID 7-3/8 OD

EBC

Part # GEZ 412 ES

BDI # 21488690

Features

Enclosure: Open
Housing Width - Millimeter: 90.475
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.375
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
$ 256.23 / each QTY