P44-14M-55-2517 HT250

COMPARE

P44-14M-55-2517 HT250

Description
P44-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112930

BDI # 255218

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 211.912
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : In stock
$ 226.87 / each QTY
P4414M55-E

COMPARE

P4414M55-E

Description
P4414M55-E SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55

MARTIN SPROCKET & GR

Part # P4414M55-E

BDI # 610342

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 208.788
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577660
Pitch Diameter - Millimeter: 196.08

Price Inventory : Available to order
$ 278.84 / each QTY