95927CD-2
Description
95927CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/4" OD 4-1/2" WD
Part # 95927CD-2
BDI # 1352976
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
234.95
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
646159
Precision Class:
Standard
Basic Number:
95927CD
IR-12814848
Description
IR-12814848 CYLINDRICAL ROLLER BRG ; 95.25 - 152.4MM BORE OPEN SGL ROW
Part # IR-12814848
BDI # 1360019
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
95925B-2
Description
95925B-2 TAPERED ROLLER BEARING CUP ; PRECISION 9-1/4" OD 1-15/16" WD
Part # 95925B-2
BDI # 1352972
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
245.948
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Flange Outside Diameter - Inch:
9.683
Outside Diameter - Millimeter:
234.95
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
647785
Precision Class:
Standard
Basic Number:
95925B
95475-902B8
Description
95475-902B8 TAPERED ROLLER BEARING ASSY ; TWO-1-ROW 8-12OD
Part # 95475-902B8
BDI # 1352882
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
120.65
Bore - Inch:
4.75
Other Features:
2 Single Cone | 2 Single Cup | 1 Cone Spacer | 1 Cup Spacer
Assembly Components:
95475 (2) | 95925 (2) | X4S95475 (1)
Basic Number:
95475
Precision Class:
Standard