ES40-R ELEMENT OMEGA 7300110R
Description
ES40-R ELEMENT OMEGA 7300110R ; NON-RETURNABLE 9-1/2" OD POLYURETHANE
Part # 10312559
BDI # 18143334
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
ES40 ELEMENT OMEGA
Description
ES40 ELEMENT OMEGA ; NON-RETURNABLE 7300110 9-1/2" OD PU
Part # 10287354
BDI # 18143513
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
E40 HSU ELEMENT OMEGA 7300040HSU
Description
E40 HSU ELEMENT OMEGA 7300040HSU ; NON-RETURNABLE
Part # 10287756
BDI # 18143090
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0