Page 1 of 2

Next

Compare
AN-40

COMPARE

AN-40

Description
AN40 LOCKNUT ; LOCKNUT

EBC

Part # AN40

BDI # 21532476

Features

Thread Size: 7.847-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.844
Outside Diameter - Millimeter: 250.038
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.198
Nominal Thickness - Millimeter: 30.429

Price Inventory : In stock
$ 36.72 / each QTY
TAN140

COMPARE

TAN140

Description
TAN140 BEARING LOCKNUT ; NON-RETURNABLE 9.156" FACE X9-27/32" OD

STANDARD LOCKNUT

Part # TAN140

BDI # 21941476

Features

Thread Size: 7.847-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.844
Outside Diameter - Millimeter: 250.038
Threads per Inch: 8

Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
$ 258.44 / each QTY
AN40

COMPARE

AN40

Description
AN40 BEARING LOCKNUT ; 7.847" DIA 8-TPI

STANDARD LOCKNUT

Part # AN40

BDI # 21941505

Features

Thread Size: 7.847-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.844
Outside Diameter - Millimeter: 250.038
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.198
Nominal Thickness - Millimeter: 30.429

Price Inventory : Available to order
$ 149.69 / each QTY
AN-40

COMPARE

AN-40

Description
AN-40 LOCKNUT ; 8TPI 9-27/32" OD 1.198" NOMINAL THK

WHITTET-HIGGINS

Part # AN-40

BDI # 967492

Features

Thread Size: 7.847-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.844
Outside Diameter - Millimeter: 250.038
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.198
Nominal Thickness - Millimeter: 30.429

Price Inventory : Available to order
$ 181.73 / each QTY
NH-40

COMPARE

NH-40

Description
NH-40 LOCKNUT ; 7.847-8 THREAD 9.844IN OD 1.51IN THK

WHITTET-HIGGINS

Part # NH-40

BDI # 967534

Features

Thread Size: 7.847-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.844
Outside Diameter - Millimeter: 250.038
Threads per Inch: 8

Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
$ 252.16 / each QTY