Page 1 of 27

Next

Compare
GEZ 300 ES-2RS

COMPARE

GEZ 300 ES-2RS

Description
GEZ 300 ES-2RS SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE SEALED

EBC

Part # GEZ 300 ES-2RS

BDI # 21488708

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 61.83 / each QTY
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE

EBC

Part # GEZ 300 ES

BDI # 21488707

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 55.23 / each QTY
F-300

COMPARE

F-300

Description
F-300 FLANGED BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR OPEN

KILIAN

Part # F-300

BDI # 17058582

Features

Enclosure: Open
Outer Race Width - Millimeter: 9.525
Other Features: Deep Groove | Precision Machined | 1.25" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 1.125

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : In stock
$ 9.53 / each QTY
2C-300

COMPARE

2C-300

Description
2C-300 CLAMP COLLAR ; 3" BORE BLK OXD STL 2-PIECE

CLIMAX METAL

Part # 2C-300

BDI # 193603

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.25
Outside Diameter - Millimeter: 107.95
Bore - Millimeter: 76.2
Other Features: Black Oxide Coated

Price Inventory : In stock
$ 39.01 / each QTY
32423-01-300

COMPARE

32423-01-300

Description
GBC.32423-01-300 FLANGED BALL BEARING ; 0.75"X1.375"X0.437" SINGLE ROW

GENERAL BEARING

Part # 32423-01-300(GBC)

BDI # 426182

Features

Enclosure: Open
Outer Race Width - Millimeter: 11.125
Other Features: Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : In stock
$ 9.85 / each QTY