5-1/4 POLY-DISC CPLG DISC
Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING
Part # 008033
BDI # 239466
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
1440In-Lbs
SIZE 50 CHAIN CPLG COVER ASSY
Description
SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID
Part # 099027
BDI # 251499
Features
Component:
Cover
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.375
4 POLY-DISC CPLG DISC
Description
4 POLY-DISC CPLG DISC ; DISC ONLY FOR SIZE 4 COUPLING
Part # 008032
BDI # 239465
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
600In-Lbs
5-1/4F POLY-DISC CPLG FLG 1615
Description
5-1/4F POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT
Part # 008042
BDI # 239472
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
82.55
Coupling Type:
Disc Coupling
5018H TL CHAIN CPLG FLG 1610
Description
5018H TL CHAIN CPLG FLG 1610 ; 2-31/32" HUB DIA
Part # 099053
BDI # 251505
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.946
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling