230/750YMBW507C08
Description
230/750YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/750YMBW507C08
BDI # 20054688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
294/630EM
Description
294/630EM THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD
Part # 294/630EM
BDI # 20054047
Features
Height - Millimeter:
280
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
815
Height - Inch:
11.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
230/750CAMKE4C3
Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW
Part # 230/750CAMKE4C3
BDI # 20400326
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
68/900L1
Description
68/900L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/900L1
BDI # 17145449
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing