32212M 90KM1
Description
32212M 90KM1 TAPERED ROLLER BEARING ASSY ; 60MM BORE 110MM OD
Part # 32212M-90KM1
BDI # 1336916
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660690
Assembly Components:
X32212M (1) | Y32212M (1)
Basic Number:
32212
Precision Class:
Standard
5212CG
Description
5212CG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CG
BDI # 662854
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256219
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
50B20
Description
50B20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE
Part # 50B20
BDI # 621959
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Global Part Number GPN:
36247
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
5310CZZ
Description
5310CZZ ANG CONTACT BALL BEARING ; 50MM BORE 110MM OD 44.4MM WD
Part # 5310CZZ
BDI # 663015
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256411
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
1212 ETN9
Description
1212 ETN9 SELF ALIGNING BALL BRG ; 60MM BORE 110MM OD 22MM IR WD
Part # 1212 ETN9
BDI # 1418689
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing