Page 1 of 110

Next

Compare
6213-2Z/VA208

COMPARE

6213-2Z/VA208

Description
6213-2Z/VA208 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM SR 2 MTL SHL

SKF

Part # 6213-2Z/VA208

BDI # 1260007

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Extreme Temperature Variant
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Cage Material: Graphite
Internal Clearance: C0-Medium
Internal Special Features: Segmented Cage
Snap Ring: No

Price Inventory : In stock
$ 309.75 / each QTY
80BS13 2

COMPARE

80BS13 2

Description
80BS13 2 ROLLER CHAIN SPROCKET ; 1" P 13T 2" BORE

MARTIN SPROCKET & GR

Part # 80BS13 2

BDI # 624524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Global Part Number GPN: 35486
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : In stock
$ 45.09 / each QTY
NU 213 ECM

COMPARE

NU 213 ECM

Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1

SKF

Part # NU 213 ECM

BDI # 1265472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455477
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 278.64 / each QTY
2B4.4-1610

COMPARE

2B4.4-1610

Description
2B4.4-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 118216

BDI # 256563

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 1610
Number of Grooves: 2

Price Inventory : In stock
$ 49.79 / each QTY
P28-14M-55-2012 HT250

COMPARE

P28-14M-55-2012 HT250

Description
P28-14M-55-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112922

BDI # 255211

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : In stock
$ 137.52 / each QTY