DU-DI-207R
Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023491
BDI # 240988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
632B-2;632B-20024
Description
632B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 632B-2
BDI # 1348283
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
143.561
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
5.652
Outside Diameter - Millimeter:
136.525
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
646621
Precision Class:
Standard
Basic Number:
632B
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Bore - Millimeter:
12.7
Other Features:
Arm Style
Global Part Number GPN:
584668
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
SET411-900SA
Description
SET411-900SA TPD RLR MULTI-BRNG KIT ; 3.25" BORE X 5.25" OD
Part # SET411-2
BDI # 1373093
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
47686 (1) | 47620 (1)
Basic Number:
47686
Precision Class:
Standard
8JNS NEOPRENE
Description
8JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM
Part # 8JNS
BDI # 994933
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5