7312 BMU C3
Description
7312 BMU C3 ANGULAR CONTACT BALL BEARING ; 60MM IDX130MM ODX31MM W
Part # 7312BMUC3
BDI # 665365
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7314 BMU C3
Description
7314 BMU C3 ANGULAR CONTACT BALL BEARING ; 70MM IDX150MM ODX35MM W
Part # 7314BMUC3
BDI # 665369
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7214 BMU C3
Description
7214 BMU C3 ANGULAR CONTACT BALL BEARING ; 70MM IDX125MM ODX24MM W
Part # 7214BMUC3
BDI # 665284
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7215BMU C3
Description
7215BMU C3 ANGULAR CONTACT BALL BEARING ; 75MM IDX130MM ODX25MM W
Part # 7215BMUC3
BDI # 665287
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7217 BMU C3
Description
7217 BMU C3 ANGULAR CONTACT BALL BEARING ; 85MM IDX150MM ODX28MM W
Part # 7217BMUC3
BDI # 665293
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)