Page 1 of 263

Next

Compare
DU-DI-207R

COMPARE

DU-DI-207R

Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # 023491

BDI # 240988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.16
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 800.16 / each QTY
632B-2;632B-20024

COMPARE

632B-2;632B-20024

Description
632B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 632B-2

BDI # 1348283

Features

Component: Cup
Flange Outside Diameter - Millimeter: 143.561
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Flange Outside Diameter - Inch: 5.652

Outside Diameter - Millimeter: 136.525
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 646621
Precision Class: Standard
Basic Number: 632B

Price Inventory : In stock
$ 154.13 / each QTY
4030 X 3-1/4-KW

COMPARE

4030 X 3-1/4-KW

Description
4030 X 3-1/4-KW TL BUSHING

DODGE

Part # 119753

BDI # 255726

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 76.2
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 146.05

Bore - Millimeter: 82.55
Bore - Inch: 3.25
Other Features: Keyway on ID
Bushing Series: 4030

Price Inventory : In stock
$ 164.80 / each QTY
40TTA35-50

COMPARE

40TTA35-50

Description
40TTA35-50 ROLLER CHAIN SPROCKET ; 40CHAIN 35T 5.86" OD X 0.284" THK

MARTIN SPROCKET & GR

Part # 40TTA35-50

BDI # 620365

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.856
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : In stock
$ 93.31 / each QTY
MA50X1/2

COMPARE

MA50X1/2

Description
AK51 X 1/2 V-BELT SHEAVE

DODGE

Part # MA50X1/2

BDI # 630482

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.95
Outside Diameter - Millimeter: 125.73
Bore - Millimeter: 12.7
Other Features: Arm Style

Global Part Number GPN: 584668
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 26.35 / each QTY