6313LLB
Description
6313LLB DEEP GROOVE BALL BEARING ; 65MM ID 140MM OD 33MM W
Part # 6313LLB
BDI # 17144977
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
19.05
Other Features:
Web Style
Global Part Number GPN:
582273
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
7MC3-6216C3
Description
7MC3-6216C3 DEEP GROOVE BALL BEARING ; 80MMX140MMX26MM
Part # 7MC3-6216C3
BDI # 25196227
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Ceramic Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Rolling Element
Snap Ring:
No
6313LLBC3/EM
Description
6313LLBC3/EM DEEP GROOVE BALL BEARING ; 65MM IDX140MM ODX33MM W SINGLE ROW
Part # 6313LLBC3/EM
BDI # 17144979
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
80BS15 1 3/4
Description
80BS15 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 15T 1-3/4" BORE
Part # 80BS15 1 3/4
BDI # 624567
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
35219
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore