Page 1 of 2669

Next

Compare
SB 22216K W33 SS

COMPARE

SB 22216K W33 SS

Description
SB 22216K W33 SS SPHERICAL ROLLER BRG ; SB SERIES MH

MCGILL

Part # 0316206000

BDI # 344428

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
60BS22 1 3/8

COMPARE

60BS22 1 3/8

Description
60BS22 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 22T 1-3/8" BORE

MARTIN SPROCKET & GR

Part # 60BS22 1 3/8

BDI # 622909

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.666
Other Features: With 2 Set Screw
Global Part Number GPN: 34305
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
2B5.4SDS

COMPARE

2B5.4SDS

Description
2B5.4SDS TRANSMISSION PULLEY

TB WOODS

Part # 542B

BDI # 992849

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Outside Diameter - Millimeter: 146.05
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
60SDS21

COMPARE

60SDS21

Description
60SDS21 ROLLER CHAIN SPROCKET ; 3/4" P 21T BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 60SDS21

BDI # 25879582

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.426
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 127.838
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
5411W MBR

COMPARE

5411W MBR

Description
5411W MBR ANGULAR CONTACT BALL BRG ; 55MM ID 140MM OD 63.5MM WD

TIMKEN

Part # 5411W MBR

BDI # 1346365

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255390
Cage Material: Bronze
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY