Page 1 of 139

Next

Compare
22314EMW33W800

COMPARE

22314EMW33W800

Description
22314EMW33W800 SPHERICAL RLR BRG ; 70MM ID 150MM OD 51MM WD

TIMKEN

Part # 22314EMW33W800

BDI # 1317259

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 408.29 / each QTY
9SC50-11

COMPARE

9SC50-11

Description
9SC50-11 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC5011

BDI # 986093

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 146.51 / each QTY
22314 E/VA405

COMPARE

22314 E/VA405

Description
22314 E/VA405 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT

SKF

Part # 22314 E/VA405

BDI # 1415597

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 407.20 / each QTY
6535B-2

COMPARE

6535B-2

Description
6535B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 6535B-2

BDI # 1348652

Features

Component: Cup
Flange Outside Diameter - Millimeter: 171.45
Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Flange Outside Diameter - Inch: 6.75

Outside Diameter - Millimeter: 161.925
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 649148
Precision Class: Standard
Basic Number: 6535B

Price Inventory : In stock
$ 575.73 / each QTY
6314 2RSJEM

COMPARE

6314 2RSJEM

Description
6314 2RSJEM DEEP GROOVE BALL BRG ; 70MM BORE 150MM OD 35MM WD 2-SEALS

SKF

Part # 6314 2RSJEM

BDI # 21988033

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 35
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2045
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 311.77 / each QTY