Page 1 of 183

Next

Compare
MBL59

COMPARE

MBL59

Description
BK62H V-BELT SHEAVE

DODGE

Part # MBL59

BDI # 630988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584791
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 31.36 / each QTY
WRAPFLEX 40R31/35 SPACR HUB C 1.625

COMPARE

WRAPFLEX 40R31/35 SPACR HUB C 1.625

Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625

REXNORD

Part # 10101334

BDI # 21917988

Features

Component: Spacer Hub
Width - Millimeter: 41.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 1.625

Price Inventory : In stock
$ 297.91 / each QTY
3 B 60 SD

COMPARE

3 B 60 SD

Description
3 B 60 SD V-BELT SHEAVE ; 3 GROOVES 6.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 60 SD

BDI # 618192

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.35
Outside Diameter - Millimeter: 161.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580292
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 3

Price Inventory : In stock
$ 93.76 / each QTY
NU 1020 M/C3

COMPARE

NU 1020 M/C3

Description
NU 1020 M/C3 CYLINDRICAL RLR BRG ; 100MM BORE 150MM OD 24 WID RBEC 1

SKF

Part # NU 1020 M/C3

BDI # 1267182

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455381
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 588.88 / each QTY
22217EJW33

COMPARE

22217EJW33

Description
22217EJW33 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD OPEN

TIMKEN

Part # 22217EJW33

BDI # 1424217

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 334.33 / each QTY