50BTB28H
Description
50BTB28H ROLLER CHAIN SPROCKET ; 5/8" P 28T HT BORE FOR 2012 BUSHING
Part # 50BTB28H
BDI # 621921
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32147
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
41B36
Description
41B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE
Part # 41B36
BDI # 620692
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
36220
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
80BTB19
Description
80BTB19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR 2012 BUSHING
Part # 80BTB19
BDI # 625149
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32233
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
JM719113-2
Description
JM719113-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JM719113-2
BDI # 1425319
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
150
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM719113
60SK26
Description
60SK26 ROLLER CHAIN SPROCKET ; 3/4" P 26T BORE FOR SK BUSHING
Part # 60SK26
BDI # 623657
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31084
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed