Page 1 of 58

Next

Compare
XTB35X3-7/16

COMPARE

XTB35X3-7/16

Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON

DODGE

Part # 226872

BDI # 633429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Bushing Series: XTB35

Price Inventory : In stock
$ 68.67 / each QTY
9S 1-1/8

COMPARE

9S 1-1/8

Description
9S 1-1/8 COUPLING HUB

TB WOODS

Part # 9S118

BDI # 983461

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
S1U-SD-215

COMPARE

S1U-SD-215

Description
S1U-SD-215 TAPERED RLR INSERT BRG ; SPECIAL DUTY EXPANSION 2-15/16" BORE

DODGE

Part # 066295

BDI # 245973

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.19
Length Thru Bore - Millimeter: 146.05
Length Thru Bore - Inch: 5.75
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 2,556.31 / each QTY
22218EJW33

COMPARE

22218EJW33

Description
22218EJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD OPEN

TIMKEN

Part # 22218EJW33

BDI # 1424219

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 382.67 / each QTY