40 HTL HUB OMEGA 7300825
Description
40 HTL HUB OMEGA 7300825 ; NON-RETURNABLE COUPLING HUB
Part # 10287470
BDI # 18140663
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
117.475
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
TW124-2
Description
TW124-2 BEARING LOCKWASHER ; 4.801" ID 6-17/32" OD 0.155" THICK
Part # TW124-2
BDI # 1374393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.531
Outside Diameter - Millimeter:
165.887
Other Features:
Face Dia 5.688 | 19 Tangs
Inside Diameter - Millimeter:
121.945
TW124
Description
TW-124 BEARING LOCKWASHER ; 4.801" BORE 5.688" FACE DIA HEAVY DUTY
Part # TW124
BDI # 21941482
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.531
Outside Diameter - Millimeter:
165.887
Inside Diameter - Millimeter:
121.945
2VP68-1-1/8
Description
2VP68-1-1/8 VARIABLE SPEED PULLEY ; 1-1/8" BORE 2 GROOVES 6.55" OD
Part # 2VP68-1-1/8
BDI # 742083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
579529
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2