Page 1 of 31

Next

Compare
1 B 64 SDS

COMPARE

1 B 64 SDS

Description
1 B 64 SDS V-BELT SHEAVE ; 1 GROOVES 6-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 64 SDS

BDI # 613470

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway

Global Part Number GPN: 581338
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : In stock
$ 57.71 / each QTY
32022 X

COMPARE

32022 X

Description
32022 X TAPERED ROLLER BRG ; 110MMX170MMX38MM

SKF

Part # 32022 X

BDI # 1415116

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 110

Bore - Inch: 4.331
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32022

Price Inventory : In stock
$ 186.81 / each QTY
22219 E

COMPARE

22219 E

Description
22219 E SPHR ROLLER BRG ; 95MM BORE 170MM OD 43MM WID SHAFT MOUNT

SKF

Part # 22219 E

BDI # 1415984

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 423.39 / each QTY
61828-2RS1

COMPARE

61828-2RS1

Description
61828-2RS1 DEEP GROOVE BALL BRG ; 140MM BORE 175MM OD 18MM WD

SKF

Part # 61828-2RS1

BDI # 1420930

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.89

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2114
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,159.07 / each QTY
MBL67

COMPARE

MBL67

Description
BK70H V-BELT SHEAVE

DODGE

Part # MBL67

BDI # 630991

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584684
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 35.84 / each QTY