NUP 317 ECP
Description
NUP 317 ECP CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1
Part # NUP 317 ECP
BDI # 1420342
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455990
Number of Rows of Rollers:
Single Row
6220 JEM
Description
6220 JEM DEEP GROOVE BALL BRG ; SR 100MMX180MMX34MM OPEN
Part # 6220 JEM
BDI # 21480110
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1859
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
100BTB16H
Description
100BTB16H ROLLER CHAIN SPROCKET ; 1-1/4" P 16T HT BORE FOR 2517 BUSHING
Part # 100BTB16H
BDI # 614240
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31906
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
80SF20H
Description
80SF20H ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR SF BUSHING
Part # 80SF20H
BDI # 625343
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31107
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
1VP71 1 3/8
Description
1VP71 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 1 GROOVES 7.1" OD FB
Part # 1VP71 1 3/8
BDI # 613634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Bore - Millimeter:
34.925
Other Features:
Positive Locking System
Global Part Number GPN:
579287
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1