Page 1 of 36

Next

Compare
22220EMW33C3

COMPARE

22220EMW33C3

Description
22220EMW33C3 SPHERICAL RLR BRG ; 100MM BORE 180MM OD 46MM WD OPEN

TIMKEN

Part # 22220EMW33C3

BDI # 20054392

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 643.08 / each QTY
4 5V 710 SF

COMPARE

4 5V 710 SF

Description
4 5V 710 SF V-BELT SHEAVE ; 4 GROOVES 7.1" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 710 SF

BDI # 619345

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.1
Outside Diameter - Millimeter: 180.34
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580539
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 4

Price Inventory : In stock
$ 160.73 / each QTY
1VP71 1 3/8

COMPARE

1VP71 1 3/8

Description
1VP71 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 1 GROOVES 7.1" OD FB

MARTIN SPROCKET & GR

Part # 1VP71 1 3/8

BDI # 613634

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.1
Outside Diameter - Millimeter: 180.34
Bore - Millimeter: 34.925
Other Features: Positive Locking System

Global Part Number GPN: 579287
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 131.00 / each QTY
10HS

COMPARE

10HS

Description
10HS QUADRA-FLEX SLEEVE ; 7-1/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 10HS

BDI # 614004

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 294.40 / each QTY
60BTB28

COMPARE

60BTB28

Description
60BTB28 ROLLER CHAIN SPROCKET ; 3/4" P 28T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB28

BDI # 623429

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 6.698
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.106
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32198
Pitch Diameter - Millimeter: 170.14
Mounting Method: Bushed

Price Inventory : In stock
$ 82.51 / each QTY