21604-01-300
Description
GBC.21604-01-300 RADIAL BALL BEARING ; 0.375"X1"X0.312" SINGLE ROW
Part # 21604-01-300(GBC)
BDI # 425961
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270677
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
21406-88-300
Description
GBC.21406-88-300 RADIAL BALL BEARING ; 0.375"X0.875"X0.281" SINGLE ROW
Part # 1604DC(GBC-300-COMPARABLE TO NICE)
BDI # 425927
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
31706-01-300
Description
GBC.31706-01-300 FLANGED BALL BEARING ; 0.437"X0.906"X0.343" SINGLE ROW
Part # 31706-01-300(GBC)
BDI # 426165
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8.712
Other Features:
Unground | Full Complement | 1.031" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
31462-88-300
Description
GBC.31462-88-300 FLANGED BALL BEARING ; 0.375"X0.875"X0.344" SINGLE ROW
Part # 31462-88-300(GBC)
BDI # 426155
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Unground | 1" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
H28512-300R
Description
H28512-300R 3/4IN CLEARFORCE-R HOSE ; 300FT/REEL
Part # H28512-300R
BDI # 21464738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
600 PSI Min Brust Pressure | 2 Spiral
Typical Use:
Spraying and Conveying Fertilizer and Pesticides | Food and Beverage Dispensing | Powdered Food Manufacturing | Bottling Plants | Dish Washer | Water and Bilge Lines | Washdown Hose | Air | Water
Inside Diameter - Millimeter:
19.05
Color:
Clear