2TB68
Description
2TB68 V-BELT PULLEY SHEAVE ; 2 GROOVES 7.15" OD BUSHED SPLIT TAPER B
Part # 1002211
BDI # 328528
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14142
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
LM328410-2
Description
LM328410-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # LM328410-2
BDI # 1364334
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
187.325
Other Features:
Light Medium Duty
Global Part Number GPN:
647319
Precision Class:
Standard
Basic Number:
LM328410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581748
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
3 B 70 SK
Description
3 B 70 SK V-BELT SHEAVE ; 3 GROOVES 7.35" OD BUSHED
Part # 3 B 70 SK
BDI # 618202
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581397
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
80BTB21H
Description
80BTB21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR 2517 BUSHING
Part # 80BTB21H
BDI # 625154
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32238
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed