50BTB35
Description
50BTB35 ROLLER CHAIN SPROCKET ; 5/8" P 35T BORE FOR 2012 BUSHING
Part # 50BTB35
BDI # 621925
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32151
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
LM328410-2
Description
LM328410-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # LM328410-2
BDI # 1364334
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
187.325
Other Features:
Light Medium Duty
Global Part Number GPN:
647319
Precision Class:
Standard
Basic Number:
LM328410
50SDS35
Description
50SDS35 ROLLER CHAIN SPROCKET ; 5/8" P 35T BORE FOR SDS BUSHING
Part # 50SDS35
BDI # 622139
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31023
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
35BS60 1
Description
35BS60 1 ROLLER CHAIN SPROCKET ; 1" FINISHED BORE 35 CHAIN 60T 1 ROW
Part # 35BS60 1
BDI # 618838
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Global Part Number GPN:
33035
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
60BS29 1 7/16
Description
60BS29 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS29 1 7/16
BDI # 622981
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
With 2 Set Screw
Global Part Number GPN:
34600
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore