Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Other Features:
Face Dia 160 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
135
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
1/SPA180 1610 NR. AT01801
Description
SATI 1/SPA180 1610 NR. AT01801
Part # 1/SPA180 1610 NR. AT01801
BDI # 1404589
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.303
Outside Diameter - Millimeter:
185.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
1
12B-1/Z=29 NR. PS11029
Description
SATI 12B-1/Z=29 NR. PS11029
Part # 12B-1/Z=29 NR. PS11029
BDI # 1405485
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore