Page 1 of 8

Next

Compare
100Q17H

COMPARE

100Q17H

Description
100Q17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR Q BUSHING

MARTIN SPROCKET & GR

Part # 100Q17H

BDI # 614370

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 6.803
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.436
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571410
Pitch Diameter - Millimeter: 172.79
Mounting Method: Bushed

Price Inventory : In stock
$ 202.16 / each QTY
48320-2

COMPARE

48320-2

Description
48320-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 48320-2

BDI # 1345080

Features

Component: Cup
Width - Millimeter: 33.35
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 7.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 190.5
Global Part Number GPN: 650108
Precision Class: Standard
Basic Number: 48320

Price Inventory : In stock
$ 127.71 / each QTY
22318 EK

COMPARE

22318 EK

Description
22318 EK SPHR ROLLER BRG ; 90MMX190MMX64MM

SKF

Part # 22318 EK

BDI # 1415292

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 669.68 / each QTY
22318 E

COMPARE

22318 E

Description
22318 E SPHR ROLLER BRG ; 90MM BORE 190MM OD 64MM WID SHAFT MOUNT

SKF

Part # 22318 E

BDI # 1415518

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 695.79 / each QTY
100SF17H

COMPARE

100SF17H

Description
100SF17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 100SF17H

BDI # 614414

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 6.803
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.436
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31197
Pitch Diameter - Millimeter: 172.79
Mounting Method: Bushed

Price Inventory : In stock
$ 194.56 / each QTY