Page 1 of 287

Next

Compare
6036 M/C4

COMPARE

6036 M/C4

Description
6036 M/C4 DEEP GROOVE BALL BRG ; 180MM BORE 280MM OD 46MM WD SR OPEN

SKF

Part # 6036 M/C4

BDI # 1255488

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.024

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,272.20 / each QTY
P112-8M-30-2517 HT250

COMPARE

P112-8M-30-2517 HT250

Description
P112-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112884

BDI # 255180

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : In stock
$ 234.51 / each QTY
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
14MX-56S-125

COMPARE

14MX-56S-125

Description
14MX-56S-125 SYNCHRONOUS PULLEY ; 14MM P 56GROVES

GATES

Part # 77198056

BDI # 1094977

Features

Pitch Diameter - Inch: 9.824
Flange Outside Diameter - Millimeter: 263.144
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 249.53
Mounting Method: Bushed

Price Inventory : In stock
$ 584.01 / each QTY
2MAL102

COMPARE

2MAL102

Description
2AK104H V-BELT SHEAVE

DODGE

Part # 2MAL102

BDI # 627378

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Outside Diameter - Millimeter: 260.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584831
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 2

Price Inventory : In stock
$ 80.08 / each QTY