Page 1 of 2

Next

Compare
40B48

COMPARE

40B48

Description
40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 40B48

BDI # 620216

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.928
Global Part Number GPN: 36177
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : In stock
$ 47.53 / each QTY
NU222-E-XL-M1-C3

COMPARE

NU222-E-XL-M1-C3

Description
NU222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 200MM X 38MM

FAG

Part # NU222-E-XL-M1-C3

BDI # 1163907

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448879
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 828.16 / each QTY
50BS38 1 3/16

COMPARE

50BS38 1 3/16

Description
50BS38 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 50BS38 1 3/16

BDI # 621620

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 7.569
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.918
Other Features: With 2 Set Screw
Global Part Number GPN: 33762
Pitch Diameter - Millimeter: 192.24
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 66.33 / each QTY
50BS38 1 3/4

COMPARE

50BS38 1 3/4

Description
50BS38 1 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 38T 1-3/4" BORE 1 STRAND

MARTIN SPROCKET & GR

Part # 50BS38 1 3/4

BDI # 621621

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 7.569
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.918
Other Features: With 2 Set Screw
Global Part Number GPN: 35125
Pitch Diameter - Millimeter: 192.24
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 66.33 / each QTY
40BTB48

COMPARE

40BTB48

Description
40BTB48 ROLLER CHAIN SPROCKET ; 1/2" 48T BORE FOR 1610 BUSHING

MARTIN SPROCKET & GR

Part # 40BTB48

BDI # 620146

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.928
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32078
Pitch Diameter - Millimeter: 194.18
Mounting Method: Bushed

Price Inventory : Available to order
$ 70.31 / each QTY