Page 1 of 31

Next

Compare
4 3V 800 SK

COMPARE

4 3V 800 SK

Description
4 3V 800 SK V-BELT SHEAVE ; 4 GROOVES 8" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 3V 800 SK

BDI # 619307

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580571
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 4

Price Inventory : In stock
$ 119.01 / each QTY
P80-8M-50-2517 HT250

COMPARE

P80-8M-50-2517 HT250

Description
P80-8M-50-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112897

BDI # 255191

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : In stock
$ 170.71 / each QTY
60SK32

COMPARE

60SK32

Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING

MARTIN SPROCKET & GR

Part # 60SK32

BDI # 623665

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 7.652
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.065
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31092
Pitch Diameter - Millimeter: 194.35
Mounting Method: Bushed

Price Inventory : In stock
$ 89.36 / each QTY
22319 E

COMPARE

22319 E

Description
22319 E SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT

SKF

Part # 22319 E

BDI # 1415172

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 703.47 / each QTY
6319 2ZJEM

COMPARE

6319 2ZJEM

Description
6319 2ZJEM DEEP GROOVE BALL BRG ; SR 95MMX200MMX45MM 2 METAL SHIELDS

SKF

Part # 6319 2ZJEM

BDI # 21480120

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 45
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1868
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 473.00 / each QTY