Page 1 of 35

Next

Compare
8H POLY-DISC CPLG FLG 2517

COMPARE

8H POLY-DISC CPLG FLG 2517

Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008047

BDI # 239477

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 127
Coupling Type: Disc Coupling

Price Inventory : In stock
$ 180.91 / each QTY
8 POLY-DISC CPLG DISC

COMPARE

8 POLY-DISC CPLG DISC

Description
8 POLY-DISC CPLG DISC ; 8" OD

DODGE

Part # 008035

BDI # 239468

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 6300In-Lbs

Price Inventory : In stock
$ 255.53 / each QTY
SIZE 100 CHAIN CPLG COVER ASSY

COMPARE

SIZE 100 CHAIN CPLG COVER ASSY

Description
SIZE 100 CHAIN CPLG COVER ASSY

DODGE

Part # 099024

BDI # 251496

Features

Component: Cover
Width - Millimeter: 133.35
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 10.125

Outside Diameter - Millimeter: 257.175
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 5.25

Price Inventory : Available to order
$ 534.89 / each QTY
SIZE 80 CHAIN CPLG COVER ASSY

COMPARE

SIZE 80 CHAIN CPLG COVER ASSY

Description
SIZE 80 CHAIN CPLG COVER ASSY ; ALUMINUM 8-3/16" OD 4" WID

DODGE

Part # 099029

BDI # 251501

Features

Component: Cover
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 4

Price Inventory : Available to order
$ 180.57 / each QTY
120BTB17

COMPARE

120BTB17

Description
120BTB17 ROLLER CHAIN SPROCKET ; 1-1/2" P 1T BORE FOR 3020 BUSHING

MARTIN SPROCKET & GR

Part # 120BTB17

BDI # 615072

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 8.163
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.924
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31945
Pitch Diameter - Millimeter: 207.35
Mounting Method: Bushed

Price Inventory : In stock
$ 252.60 / each QTY