Page 1 of 7

Next

Compare
3 3V 800 SK

COMPARE

3 3V 800 SK

Description
3 3V 800 SK V-BELT SHEAVE ; 3 GROOVES 8" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 3V 800 SK

BDI # 618310

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581535
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 113.08 / each QTY
4-5V8.00-E

COMPARE

4-5V8.00-E

Description
4-5V8.00-E V-BELT QD SHEAVE ; 4/5V8.0-E QD SHEAVE

DODGE

Part # 455310

BDI # 280386

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 195.93 / each QTY
8H POLY-DISC CPLG FLG 2517

COMPARE

8H POLY-DISC CPLG FLG 2517

Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008047

BDI # 239477

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 127
Coupling Type: Disc Coupling

Price Inventory : In stock
$ 180.91 / each QTY
60BTB32

COMPARE

60BTB32

Description
60BTB32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB32

BDI # 623433

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 7.652
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.065
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32202
Pitch Diameter - Millimeter: 194.35
Mounting Method: Bushed

Price Inventory : In stock
$ 88.07 / each QTY
8 POLY-DISC CPLG DISC

COMPARE

8 POLY-DISC CPLG DISC

Description
8 POLY-DISC CPLG DISC ; 8" OD

DODGE

Part # 008035

BDI # 239468

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 6300In-Lbs

Price Inventory : In stock
$ 255.53 / each QTY