Page 1 of 6

Next

Compare
50 HSB X 3.375 STL OMEGA 7300686

COMPARE

50 HSB X 3.375 STL OMEGA 7300686

Description
50 HSB X 3.375 STL OMEGA 7300686 ; NON-RETURNABLE HUB

REXNORD

Part # 10287453

BDI # 18140797

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.125

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs

Price Inventory : In stock
$ 396.68 / each QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 209.92 / each QTY
11E EPDM

COMPARE

11E EPDM

Description
11E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 11

BDI # 1405867

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 207.12 / each QTY
80BS24 1 3/4

COMPARE

80BS24 1 3/4

Description
80BS24 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 24T 1-3/4" BORE

MARTIN SPROCKET & GR

Part # 80BS24 1 3/4

BDI # 624737

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.196
Other Features: With 2 Set Screw
Global Part Number GPN: 35234
Pitch Diameter - Millimeter: 194.6
Mounting Method: Finished Bore

Price Inventory : In stock
$ 103.49 / each QTY
PX90 TL 2517

COMPARE

PX90 TL 2517

Description
PX90 TL 2517 COUPLING HUB ; 7-33/64" OD HUB 1-3/4" LTB

DODGE

Part # 010605

BDI # 239713

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.213

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : In stock
$ 247.97 / each QTY