Page 1 of 4

Next

Compare
23028EJW33C3

COMPARE

23028EJW33C3

Description
23028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 53MM WD OPEN

TIMKEN

Part # 23028EJW33C3

BDI # 20054078

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 797.85 / each QTY
32028 X

COMPARE

32028 X

Description
32028 X TAPERED ROLLER BRG ; 140MMX210MMX45MM

SKF

Part # 32028 X

BDI # 1419310

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Bore - Millimeter: 140

Bore - Inch: 5.512
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32028

Price Inventory : In stock
$ 484.31 / each QTY
50BTB40

COMPARE

50BTB40

Description
50BTB40 ROLLER CHAIN SPROCKET ; 5/8" P 40T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB40

BDI # 621927

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 7.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.316
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32153
Pitch Diameter - Millimeter: 202.33
Mounting Method: Bushed

Price Inventory : In stock
$ 79.36 / each QTY
23028 CC/C3W33

COMPARE

23028 CC/C3W33

Description
23028 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT

SKF

Part # 23028 CC/C3W33

BDI # 1418141

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 857.83 / each QTY
23028EAW33C3

COMPARE

23028EAW33C3

Description
23028EAW33C3 SPHR RLR BRG ; 140MMX210MMX53MM RND BORE

NTN

Part # 23028EAW33C3

BDI # 1199461

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 822.45 / each QTY