Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584721
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
2
24030 CC/C3W33
Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM
Part # 24030 CC/C3W33
BDI # 1419840
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
60SK35
Description
60SK35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR SK BUSHING
Part # 60SK35
BDI # 623666
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31093
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
32030 X
Description
32030 X TAPERED ROLLER BRG ; 150MM IDX225MM ODX48MM WD SGL ROW
Part # 32030 X
BDI # 1419311
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
150
Bore - Inch:
5.906
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32030 (1) | Y32030 (1)
Basic Number:
32030
Precision Class:
Standard
60BTB35
Description
60BTB35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR 2012 BUSHING
Part # 60BTB35
BDI # 623434
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32203
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed