Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586773
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
C200M-170x225
Description
C200M-170X225 KEYLESS LOCKING ASSEMBLY ; 6.693" ID X 8.858" OD DOUBLE TAPER
Part # C200M-170X225
BDI # 194235
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
170
Length - Millimeter:
43.993
Other Features:
22 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
1.732