22322EJW33
Description
22322EJW33 SPHERICAL RLR BRG ; 110MM ID 240MM OD 80MM WD
Part # 22322EJW33
BDI # 1317362
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23030EMW33
Description
23030EMW33 SPHERICAL ROLLER BEARING ; 160MM BORE 225MM OD BRASS
Part # 23030EMW33
BDI # 1318094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32228-90KA3
Description
32228-90KA3 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Part # 32228-90KA3
BDI # 20288861
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
140
Bore - Inch:
5.512
Other Features:
1 Single Cone | 1 Single Cup | Standard Precision | Medium Series
Assembly Components:
X32228M (1) Y32228M (1)
Basic Number:
32228
Precision Class:
Standard
32322-9X241
Description
32322-9X241 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 8-12 OD
Part # 32322-9X241
BDI # 20353177
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32322
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing