Page 1 of 2

Next

Compare
70 HMM RB OMEGA 7379228

COMPARE

70 HMM RB OMEGA 7379228

Description
70 HMM RB OMEGA 7379228 ; NON-RETURNABLE MOTOR HUB

REXNORD

Part # 70 HMM RB OMEGA 7379228

BDI # 18141584

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
70 HQD HUB OMEGA 7300900

COMPARE

70 HQD HUB OMEGA 7300900

Description
70 HQD HUB OMEGA 7300900 ; NON-RETURNABLE

REXNORD

Part # 70 HQD HUB OMEGA 7300900

BDI # 18141585

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 184.15
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
OMEGA 70 HCB X 3.875

COMPARE

OMEGA 70 HCB X 3.875

Description
70 HCB 3.8750 COUPLING HUB ; POR MTO COUPLING HUB

REXNORD

Part # OMEGA 70 HCB X 3.875

BDI # 21917996

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

COMPARE

OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

Description
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW ; NON-RETURNABLE 7300702

REXNORD

Part # OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

BDI # 21575223

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
70M HRB METRIC HUB OMEGA 7300700M1

COMPARE

70M HRB METRIC HUB OMEGA 7300700M1

Description
70M HRB METRIC HUB OMEGA 7300700M1 ; NON-RETURNABLE CPLG HUB

REXNORD

Part # 70M HRB METRIC HUB OMEGA 7300700M1

BDI # 24123654

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.252

Length Thru Bore - Millimeter: 85
Hub Diameter - Millimeter: 165
Hub Diameter - Inch: 6.496
Coupling Type: Elastomeric Coupling
Torque: 2486Nm

Price Inventory : Available to order
Loading Price
QTY