Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Global Part Number GPN:
36379
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE
Part # 60B38
BDI # 623492
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Global Part Number GPN:
36326
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
80Q28H
Description
80Q28H ROLLER CHAIN SPROCKET ; 1" P 28T HT BORE FOR Q BUSHING
Part # 80Q28H
BDI # 625301
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571802
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571754
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Bushed
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688