Page 1 of 5

Next

Compare
ES40-R ELEMENT OMEGA 7300110R

COMPARE

ES40-R ELEMENT OMEGA 7300110R

Description
ES40-R ELEMENT OMEGA 7300110R ; NON-RETURNABLE 9-1/2" OD POLYURETHANE

REXNORD

Part # 10312559

BDI # 18143334

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 784.93 / each QTY
E40 ELEMENT OMEGA 7300040

COMPARE

E40 ELEMENT OMEGA 7300040

Description
E40 ELEMENT OMEGA 7300040

REXNORD

Part # 10287338

BDI # 18143288

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5
Outside Diameter - Millimeter: 241.3

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
$ 299.89 / each QTY
ES40 ELEMENT OMEGA

COMPARE

ES40 ELEMENT OMEGA

Description
ES40 ELEMENT OMEGA ; NON-RETURNABLE 7300110 9-1/2" OD PU

REXNORD

Part # 10287354

BDI # 18143513

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 422.45 / each QTY
RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
$ 265.47 / each QTY
12E EPDM

COMPARE

12E EPDM

Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
$ 303.11 / each QTY