5203KYY2
Description
5203KYY2 ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL
Part # 5203KYY2
BDI # 1345773
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Other Features:
43.94MM Wide Inner Width
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5204KD
Description
5204KD ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 20.6MM WD
Part # 5204KD
BDI # 1345778
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255278
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1286
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
9104PP
Description
9104PP DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD
Part # 9104PP
BDI # 1352263
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1615
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
T77-904A1
Description
T77-904A1 THRUST TAPERED RLR BEARING ; 0.76" BORE 1 1-5/8" OD 0.5" HGT
Part # T77-904A1
BDI # 1374035
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
0.76
Bore 2 - Millimeter:
19.304
Height - Inch:
0.5
Bore 2 - Inch:
0.76
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No