60B40
Description
60B40 ROLLER CHAIN SPROCKET ; 3/4" P 40T 1" MIN PLAIN BORE
Part # 60B40
BDI # 1403156
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
36328
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580773
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
7228 BCBM
Description
7228 BCBM ANG CONTACT BALL BRG ; 140MM BORE 250MM OD 42MM WD
Part # 7228 BCBM
BDI # 1418853
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257648
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JM736110-2
Description
JM736110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 250MM OD 37MM WD
Part # JM736110-2
BDI # 1360950
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
250
Other Features:
Medium Duty
Global Part Number GPN:
647963
Precision Class:
Standard
Basic Number:
JM736110
PX100 PARA-FLEX ELEMENT
Description
PX100 PARA-FLEX ELEMENT ; 10" OD ELASTOMERIC TYPE RUBBER
Part # 011110
BDI # 239576
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625