Page 1 of 26

Next

Compare
2MAL102

COMPARE

2MAL102

Description
2AK104H V-BELT SHEAVE

DODGE

Part # 2MAL102

BDI # 627378

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Outside Diameter - Millimeter: 260.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584831
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 2

Price Inventory : In stock
$ 80.08 / each QTY
4 C 100 E

COMPARE

4 C 100 E

Description
4 C 100 E V-BELT SHEAVE ; 4 GROOVES 10.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 C 100 E

BDI # 619206

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580429
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 293.76 / each QTY
23228 CC/W33

COMPARE

23228 CC/W33

Description
23228 CC/W33 SPHR ROLLER BRG ; 140MM IDX250MM ODX88MM WID

SKF

Part # 23228 CC/W33

BDI # 1418121

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,677.07 / each QTY
4-5V10.30-E

COMPARE

4-5V10.30-E

Description
4-5V10.30-E V-BELT QD SHEAVE ; 4/5V10.3-E QD SHEAVE

DODGE

Part # 455315

BDI # 280391

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.3
Outside Diameter - Millimeter: 261.62
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 251.20 / each QTY
80BTB30H

COMPARE

80BTB30H

Description
80BTB30H ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB30H

BDI # 625170

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 9.567
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.114
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32254
Pitch Diameter - Millimeter: 243
Mounting Method: Bushed

Price Inventory : In stock
$ 142.31 / each QTY