HH228310-2
Description
HH228310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 2-7/16" WD
Part # HH228310-2
BDI # 1357586
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
254
Other Features:
Heavy Duty
Global Part Number GPN:
647651
Precision Class:
Standard
Basic Number:
HH228310
100E24
Description
100E24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR E BUSHING
Part # 100E24
BDI # 614338
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31157
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
22228KEJW33C3
Description
22228KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD ST CAGE
Part # 22228KEJW33C3
BDI # 1317031
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
107105-2
Description
107105-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19/16" OD 2-1/4" WD
Part # 107105-2
BDI # 1309980
Features
Component:
Cup
Width - Millimeter:
57.15
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
268.3
Global Part Number GPN:
646082
Precision Class:
Standard
Basic Number:
107105
60SK40
Description
60SK40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR SK BUSHING
Part # 60SK40
BDI # 623668
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31095
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed