HH228310-2
Description
HH228310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 2-7/16" WD
Part # HH228310-2
BDI # 1357586
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
254
Other Features:
Heavy Duty
Global Part Number GPN:
647651
Precision Class:
Standard
Basic Number:
HH228310
60SK40
Description
60SK40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR SK BUSHING
Part # 60SK40
BDI # 623668
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31095
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
60BTB40
Description
60BTB40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR 2012 BUSHING
Part # 60BTB40
BDI # 623436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32205
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
60B40
Description
60B40 ROLLER CHAIN SPROCKET ; 3/4" P 40T 1" MIN PLAIN BORE
Part # 60B40
BDI # 1403156
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
36328
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
80BTB30H
Description
80BTB30H ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR 2517 BUSHING
Part # 80BTB30H
BDI # 625170
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32254
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed