100E24
Description
100E24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR E BUSHING
Part # 100E24
BDI # 614338
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31157
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
4 C 100 E
Description
4 C 100 E V-BELT SHEAVE ; 4 GROOVES 10.4" OD BUSHED
Part # 4 C 100 E
BDI # 619206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580429
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
LL244510-2
Description
LL244510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19/16" OD 0.728" WD
Part # LL244510-2
BDI # 1363507
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
268.3
Other Features:
Light Duty
Global Part Number GPN:
648969
Precision Class:
Standard
Basic Number:
LL244510
14MX-60S-37
Description
14MX-60S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193060
BDI # 1094984
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
107105-2
Description
107105-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19/16" OD 2-1/4" WD
Part # 107105-2
BDI # 1309980
Features
Component:
Cup
Width - Millimeter:
57.15
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
268.3
Global Part Number GPN:
646082
Precision Class:
Standard
Basic Number:
107105