Page 1 of 4

Next

Compare
LL244510-2

COMPARE

LL244510-2

Description
LL244510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19/16" OD 0.728" WD

TIMKEN

Part # LL244510-2

BDI # 1363507

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10.563
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 268.3
Other Features: Light Duty
Global Part Number GPN: 648969
Precision Class: Standard
Basic Number: LL244510

Price Inventory : In stock
$ 988.99 / each QTY
NU 324 ECM/C3

COMPARE

NU 324 ECM/C3

Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1

SKF

Part # NU 324 ECM/C3

BDI # 1420398

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455855
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,475.63 / each QTY
23034 CC/W33

COMPARE

23034 CC/W33

Description
23034 CC/W33 SPHR ROLLER BRG ; ROLLER 170MM IDX260MM ODX67MM WD

SKF

Part # 23034 CC/W33

BDI # 1418115

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,303.89 / each QTY
100E24

COMPARE

100E24

Description
100E24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E24

BDI # 614338

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.245
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31157
Pitch Diameter - Millimeter: 243.23
Mounting Method: Bushed

Price Inventory : In stock
$ 137.77 / each QTY
107105-2

COMPARE

107105-2

Description
107105-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19/16" OD 2-1/4" WD

TIMKEN

Part # 107105-2

BDI # 1309980

Features

Component: Cup
Width - Millimeter: 57.15
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10.563

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 268.3
Global Part Number GPN: 646082
Precision Class: Standard
Basic Number: 107105

Price Inventory : In stock
$ 913.44 / each QTY