Page 1 of 11

Next

Compare
4 C 100 E

COMPARE

4 C 100 E

Description
4 C 100 E V-BELT SHEAVE ; 4 GROOVES 10.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 C 100 E

BDI # 619206

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580429
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 293.76 / each QTY
7230 BCBM

COMPARE

7230 BCBM

Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD

SKF

Part # 7230 BCBM

BDI # 1415169

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257646
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,941.25 / each QTY
LL244510-2

COMPARE

LL244510-2

Description
LL244510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19/16" OD 0.728" WD

TIMKEN

Part # LL244510-2

BDI # 1363507

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10.563
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 268.3
Other Features: Light Duty
Global Part Number GPN: 648969
Precision Class: Standard
Basic Number: LL244510

Price Inventory : In stock
$ 988.99 / each QTY
2 3V 1060 SK

COMPARE

2 3V 1060 SK

Description
2 3V 1060 SK V-BELT SHEAVE ; 2 GROOVES 10.6" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 3V 1060 SK

BDI # 616518

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.6
Outside Diameter - Millimeter: 269.24
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580790
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 141.68 / each QTY
29426 E

COMPARE

29426 E

Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT

SKF

Part # 29426 E

BDI # 1418296

Features

Height - Millimeter: 85
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 184.5
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
$ 3,532.95 / each QTY